Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jar With Wide Mouth

Jar With Wide Mouth 1-4391-06

3.40 (5)
Item.#
09155535
Mfr.#
1-4391-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
AS ONE Part Number
1-4391-06
Unit Height (mm)
195
Cylinder Diameter x Height (phi mm x mm)
104(+/-5)x195
Capacity (mL)
1000
Color
White
Bottom Diameter (mm)
100
Material (cover)
Normal material glass
Bore Diameter (phi mm)
62
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Sorting of samples
5
From Japan
On 2017-05-09 16:27:23
Although it seems that usability is bad, depending on how it is used, we are very satisfied.
This review is about item#9155535.
Pigment addition
5
From Japan
On 2015-07-21 09:51:36
It looks like hand blowing, there is a fine feeling slightly different in shape one by one. I can understand the difference in color of sample with high transparency. Strength is also very useful. Unlike the screw because the lid is a drop-in type, it is very convenient when opening and closing frequently. The lid is tapered and it is fixed naturally. If you are stuck on arrival, do not pull by force, tap lightly with kitchen knife or hammer's handle etc to give off vibration naturally.
This review is about item#09155501.
Experiment
4
From Japan
On 2014-11-24 20:08:06
Easy to use with high transparency
This review is about item#09155526.
Preservation of drugs
2
From Japan
On 2014-10-21 14:55:49
Although I ordered 2 bottles, there is a slope of about 1 cm in the thickness of the glass of the bottle bottoms, and the medicine is unevenly settled. It seems there is unevenness in quality.
This review is about item#09155535.
Preservation of solvent etc.
1
From Japan
On 2012-11-07 20:35:48
One out of the two, roughness of the fitting of the plug and the body is poor accuracy, watertight can not be obtained. It can not be used for preservation of solvent etc. Quality level is low, quality control is not done. (Although it has passed considerably since purchase, I would like to exchange)
This review is about item#09155492.