|
Jar With Narrow Mouth 1-4393-01
- Item.#
- 09155605
- Mfr.#
- 1-4393-01
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (Body)
- Hard glass
- Material (cover)
- Moderate quality glass
- Bore Diameter (phi mm)
- 16.5
- Color
- White
- Bottom Diameter (mm)
- 37
- Unit Height (mm)
- 68
- Cylinder Diameter x Height (phi mm x mm)
- 37(+/-2)x68
- Capacity (mL)
- 30
- AS ONE Part Number
- 1-4393-01
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
>>