Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4393-02

Item.#
09155614
Mfr.#
1-4393-02
Package Qty.
1PC
Ship pack of
1
14.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Unit Height (mm)
77
Cylinder Diameter x Height (phi mm x mm)
44(+/-3)x77
Capacity (mL)
60
AS ONE Part Number
1-4393-02
Bottom Diameter (mm)
42
Material (cover)
Moderate quality glass
Bore Diameter (phi mm)
16.5
Color
White