Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4393-03

Item.#
09155623
Mfr.#
1-4393-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Material (cover)
Moderate quality glass
Bore Diameter (phi mm)
19
Color
White
Bottom Diameter (mm)
53
Unit Height (mm)
107
Cylinder Diameter x Height (phi mm x mm)
56(+/-3)x107
Capacity (mL)
120
AS ONE Part Number
1-4393-03