Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4393-04

Item.#
09155632
Mfr.#
1-4393-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
AS ONE Part Number
1-4393-04
Unit Height (mm)
130
Cylinder Diameter x Height (phi mm x mm)
66(+/-3)x130
Capacity (mL)
250
Color
White
Bottom Diameter (mm)
64
Material (cover)
Normal material glass
Bore Diameter (phi mm)
20.0