Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4393-05

Item.#
09155641
Mfr.#
1-4393-05
Package Qty.
1PC
Ship pack of
1
23.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Bottom Diameter (mm)
83
Material (cover)
Normal material glass
Bore Diameter (phi mm)
24.0
Color
White
AS ONE Part Number
1-4393-05
Unit Height (mm)
170
Cylinder Diameter x Height (phi mm x mm)
83(+/-4)x170
Capacity (mL)
500