Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4393-06

Item.#
09155657
Mfr.#
1-4393-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Material (cover)
Normal material glass
Bore Diameter (phi mm)
27.0
Color
White
Bottom Diameter (mm)
100
Unit Height (mm)
200
Cylinder Diameter x Height (phi mm x mm)
100(+/-5)x200
Capacity (mL)
1000
AS ONE Part Number
1-4393-06