Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4394-02

Item.#
09155675
Mfr.#
1-4394-02
Package Qty.
1PC
Ship pack of
1
25.36 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Bottom Diameter (mm)
42
Material (cover)
Moderate quality glass
Bore Diameter (phi mm)
16.5
Color
Brown
AS ONE Part Number
1-4394-02
Unit Height (mm)
77
Cylinder Diameter x Height (phi mm x mm)
44(+/-3)x77
Capacity (mL)
60