Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4394-03

Item.#
09155684
Mfr.#
1-4394-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Color
Brown
Bottom Diameter (mm)
53
Material (cover)
Moderate quality glass
Bore Diameter (phi mm)
19.0
Capacity (mL)
120
AS ONE Part Number
1-4394-03
Unit Height (mm)
107
Cylinder Diameter x Height (phi mm x mm)
56(+/-3)x107