Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4394-04

Item.#
09155693
Mfr.#
1-4394-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
AS ONE Part Number
1-4394-04
Unit Height (mm)
130
Cylinder Diameter x Height (phi mm x mm)
66(+/-3)x130
Capacity (mL)
250
Color
Brown
Bottom Diameter (mm)
64
Material (cover)
Normal material glass
Bore Diameter (phi mm)
20.0