Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4394-05

Item.#
09155702
Mfr.#
1-4394-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Bore Diameter (phi mm)
24.0
Color
Brown
Bottom Diameter (mm)
83
Material (cover)
Moderate quality glass
Cylinder Diameter x Height (phi mm x mm)
83(+/-4)x170
Capacity (mL)
500
AS ONE Part Number
1-4394-05
Unit Height (mm)
170