Buy more than* S$200* and get FREE SHIPPING

  • Jar With Narrow Mouth

Jar With Narrow Mouth 1-4394-06

Item.#
09155711
Mfr.#
1-4394-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Capacity (mL)
1000
AS ONE Part Number
1-4394-06
Unit Height (mm)
200
Cylinder Diameter x Height (phi mm x mm)
100(+/-5)x200
Bore Diameter (phi mm)
27.0
Color
Brown
Bottom Diameter (mm)
100
Material (cover)
Moderate quality glass