Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Laboratory Spoon, Spoon

Laboratory Spoon, Spoon 9-890-01

4.00 (3)
Item.#
09155727
Mfr.#
9-890-01
Package Qty.
1Bag(11PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
9-890-01
Overall Length (mm)
150
Size (mm)
150
Material
Stainless (SUS410)
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Measurement of material stirring etc.
4
From Japan
On 2017-02-16 15:02:23
This time it was a bit too long, but it is perfect for 500 ml disposable cup.
This review is about item#9155754.
When weighing chemicals
4
From Japan
On 2014-04-08 13:50:08
There is a sense of convenience because it is included in one more lump!
This review is about item#09155745.
To separate creams
4
From Japan
On 2008-08-23 10:46:26
Those who are looking for a spatula for aesthetic (large) I think that it is possible to substitute here One profit by bulk purchase
This review is about item#09155727.