Buy more than* S$200* and get FREE SHIPPING

  • Spoon

Spoon 6-522-06

4.83 (12)
Item.#
09155815
Mfr.#
6-522-06
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-522-06
Overall Length (mm)
240
Size (mm)
240
Material
Stainless (SUS410)
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
As a spoon
5
From Japan
On 2017-12-25 14:46:47
It is convenient for moving acidic powder because it is stainless steel. It is also used to make citric acid water.
This review is about item#9155797.
Removing resin
5
From Japan
On 2017-03-30 15:01:03
It is used for stirring and taking out the synthesized resin. Because I wanted a long handle, I am satisfied with things of reasonable length.
This review is about item#9155824.
When weighing powder
5
From Japan
On 2016-08-27 16:10:39
Although it is a familiar spoon, the stability feeling of use is preeminent, too.
This review is about item#9155815.
Weighing reagent
5
From Japan
On 2015-12-22 03:38:54
I think that it is made clean without Bali.
This review is about item#09155772.
Weighing
5
From Japan
On 2015-10-10 11:54:35
Very easy to use.
This review is about item#09155797.
Instant coffee spoon
5
From Japan
On 2015-09-21 21:42:24
I will put it in each bottle of coffee and crepe.
This review is about item#09155772.
Weighing at beaker prototype production
5
From Japan
On 2015-08-14 22:24:12
At 210 mm, it is difficult to weigh a small amount, so it is just right size for size.
This review is about item#09155797.
Weighing at beaker prototype production
5
From Japan
On 2015-08-14 15:52:58
At 210 mm, it is difficult to weigh a small amount, so it is just right size for size.
This review is about item#09155797.
Partitioning powder, loading etc.
5
From Japan
On 2013-07-11 20:27:10
The shaft is thick, solid, fitting in the hand. Easy to use. The finish is wonderful and beautiful and things are difficult to adhere, so it is OK.
This review is about item#09155806.
Pesticide preparation
5
From Japan
On 2011-06-14 22:34:49
Very polite finish especially polished finish. The weight feeling when taken in hand is just right. It is a large, medium and small 3 pair, but there is not much difference in the size of each bigger spoon. Especially small I felt easier to use if the size of the spoon was a little smaller. The balance of overall length and weight distribution is very good.
This review is about item#09155763.