Buy more than* S$200* and get FREE SHIPPING

  • Spoon, Spoon With Spatula

Spoon, Spoon With Spatula 6-523-02

Item.#
09155876
Mfr.#
6-523-02
Package Qty.
1PC
Ship pack of
1
2.45 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS410)
AS ONE Part Number
6-523-02
Overall Length (mm)
150
Specification
With spatula
Spatula Length (mm)
16
Spatula Length (mm)
16