Buy more than* S$200* and get FREE SHIPPING

  • Spoon, Spoon With Spatula

Spoon, Spoon With Spatula 6-523-04

by AS
Item.#
09155894
Mfr.#
6-523-04
Package Qty.
1PC
Ship pack of
1
2.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS410)
Spatula Length (mm)
16
Spatula Length (mm)
16
Specification
With spatula
Overall Length (mm)
180
AS ONE Part Number
6-523-04