Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spoon, Spoon With Spatula

Spoon, Spoon With Spatula 6-523-05

Item.#
09155903
Mfr.#
6-523-05
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS410)
Spatula Length (mm)
18
Spatula Length (mm)
18
Specification
With spatula
AS ONE Part Number
6-523-05
Overall Length (mm)
210