Buy more than* S$200* and get FREE SHIPPING

  • Micro Spatula, Stainless Steel

Micro Spatula, Stainless Steel 9-891-01

4.50 (2)
Item.#
09155973
Mfr.#
9-891-01
Package Qty.
1Bag(11PC)
Ship pack of
1
24.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
9-891-01
Overall Length (mm)
180
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Type
Flat
Material
Stainless steel (SUS304)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a Lab Supplies
4
From Japan
On 2014-06-17 16:27:36
Was the quality of the street wished. It's was thankful for the delivery time was early.
This review is about item#33049904.
You use when preparing a test sample of the electronic components.
5
From Japan
On 2010-04-13 07:45:32
There are also eleven, it is profitable. Ease of use is also good.
This review is about item#09155982.