Buy more than* S$200* and get FREE SHIPPING

  • Ointment Spatula

Ointment Spatula Big

4.33 (6)
Item.#
09156086
Mfr.#
Big
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
265
AS ONE Part Number
6-528-02
Spatula Width (mm)
30
Spatula Length (mm)
135
Type
With wooden handle
TGK Product Number
419-50-46-03
Spatula Dimension (mm)
30
Material (spatula part)
Stainless steel (SUS420-J2)
Plate Thickness (mm)
1
Size
5.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Preparation of icing cream
5
From Japan
On 2017-06-14 17:50:30
Icing cream I use it for kneading when coloring. Length, it is very appropriate and it is very good!
This review is about item#6680746.
Muffler gum gum repair, bearing grease disposal etc.
5
From Japan
On 2016-12-22 20:29:10
I'm worried if I can not bend with flux than I thought, but it is quite obtuse. I tried coating with gum gum immediately after muffler welding, but it seems to be useful because it was quite useful.
This review is about item#6680746.
Spangling after concrete casting
5
From Japan
On 2016-06-17 15:36:08
It is thin and elastic, very easy to use.
This review is about item#09156095.
Preparation of acrylic paint
2
From Japan
On 2016-03-10 18:44:56
Size and ease of holding are good in the preparation, but it was not ointment. It is easier to use if the tip is softer. Because the price is cheap, I use it elsewhere.
This review is about item#06680746.
Waterproofing work
4
From Japan
On 2013-10-31 21:19:49
The feeling is good Kim Hera, but I am satisfied because I do not have to go to the price hardware store himself
This review is about item#06680746.
When returning ink from plate
5
From Japan
On 2013-05-16 13:00:59
It is so soft that it can be taken nicely.
This review is about item#09156077.