Buy more than* S$200* and get FREE SHIPPING

  • Ointment Spatula

Ointment Spatula Small

4.20 (5)
Item.#
09156104
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
5.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
4.5
TGK Product Number
419-50-46-01
Spatula Dimension (mm)
25
Material (spatula part)
Stainless steel (SUS420-J2)
Plate Thickness (mm)
1
Overall Length (mm)
220
AS ONE Part Number
6-528-04
Spatula Width (mm)
25
Spatula Length (mm)
105
Type
With wooden handle
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Gamugamu repair or muffler, grease feed such as bearings
5
From Japan
On 2016-12-22 20:29:10
It will be worried or not bend in fluent than I thought, but quite bending. Although I tried to immediately coated with Gamugamu after muffler welding, it is likely to come in handy because the work fine.
This review is about item#6680746.
Scan paging of concrete after casting
5
From Japan
On 2016-06-17 15:36:08
Thin and there is a resilient, very easy to use.
This review is about item#09156095.
Formulation of acrylic paint
2
From Japan
On 2016-03-10 18:44:56
The size and have the ease is good furniture, but was not in the ointment. Tip is more soft it is easy to use. Since the price is cheap you use the other.
This review is about item#06680746.
Waterproof work
4
From Japan
On 2013-10-31 21:19:49
A feeling of use is the gold spatula that well but I am satisfied because it is not necessary to go themselves to Mr. price hardware store
This review is about item#06680746.
When you return the ink from the plate
5
From Japan
On 2013-05-16 13:00:59
You get clean so soft.
This review is about item#09156077.