Buy more than* S$200* and get FREE SHIPPING

  • Rubber Spatula

Rubber Spatula 6-149-01

5.00 (1)
Item.#
09156113
Mfr.#
6-149-01
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
TGK Product Number
125-50-61-55
AS ONE Part Number
6-149-01
Material (Handle Part)
Tree
Specification
Wooden handle triangle Small
Overall Length (mm)
187
Spatula Width (mm)
94
Spatula Dimension (mm)
94
Size
Triangle small
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car paint type filling agent paint
5
From Japan
On 2016-07-11 16:14:29
With a soft brush, I used this garbage because it can not get wet inside, but with this stronger adhesive paint, I could paint it just right and it was very helpful. It is a recommended item.
This review is about item#09156122.