Buy more than* S$200* and get FREE SHIPPING

  • Rubber Spatula

Rubber Spatula 6-149-02

5.00 (1)
Item.#
09156122
Mfr.#
6-149-02
Package Qty.
1PC
Ship pack of
1
13.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
Spatula Dimension (mm)
120
Size
Triangle large
TGK Product Number
125-50-61-56
Specification
Wooden handle triangle Large
AS ONE Part Number
6-149-02
Material (Handle Part)
Tree
Overall Length (mm)
194
Spatula Width (mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car paint type filling agent paint
5
From Japan
On 2016-07-11 16:14:29
With a soft brush, I used this garbage because it can not get wet inside, but with this stronger adhesive paint, I could paint it just right and it was very helpful. It is a recommended item.
This review is about item#09156122.