Buy more than* S$200* and get FREE SHIPPING

  • Rubber Spatula

Rubber Spatula 6-149-03

5.00 (1)
Item.#
09156131
Mfr.#
6-149-03
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
TGK Product Number
125-50-61-57
AS ONE Part Number
6-149-03
Material (Handle Part)
Tree
Specification
Wooden handle triangular extra large
Overall Length (mm)
215
Spatula Width (mm)
155
Spatula Dimension (mm)
155
Size
Triangular extra-large
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car paint type filling agent paint
5
From Japan
On 2016-07-11 16:14:29
With a soft brush, I used this garbage because it can not get wet inside, but with this stronger adhesive paint, I could paint it just right and it was very helpful. It is a recommended item.
This review is about item#09156122.