Buy more than* S$200* and get FREE SHIPPING

  • Rubber Spatula

Rubber Spatula 6-149-04

5.00 (1)
Item.#
09156147
Mfr.#
6-149-04
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
Overall Length (mm)
350
Spatula Width (mm)
155
Spatula Dimension (mm)
155
Specification
Wooden handle triangular extra large long handle
Size
Triangular extra large long handle
TGK Product Number
125-50-61-58
AS ONE Part Number
6-149-04
Material (Handle Part)
Wood
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car paint type filling agent paint
5
From Japan
On 2016-07-11 16:14:29
With a soft brush, I used this garbage because it can not get wet inside, but with this stronger adhesive paint, I could paint it just right and it was very helpful. It is a recommended item.
This review is about item#09156122.