Buy more than* S$200* and get FREE SHIPPING

  • Gomuhera

Gomuhera 6-149-05

5.00 (3)
Item.#
09156156
Mfr.#
6-149-05
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
AS ONE Part Number
6-149-05
Size
Big
TGK Product Number
125-50-61-35
Material (Handle Part)
ABS
Spatula Dimension (mm)
55
Overall Length (mm)
243
Spatula Width (mm)
55
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When wiping off what remains in a container, a pot, etc.
5
From Japan
On 2017-10-01 20:01:17
The waist at the center matches the softness of the periphery. Easy to use.
This review is about item#9156156.
Car paint type filling agent paint
5
From Japan
On 2016-07-11 16:22:55
It was a paint with high viscosity so I could not paint thickly well with a brush, I tried using this product with Monetallow 's net, but I was able to paint thickly very well. It is a recommended item.
This review is about item#09156156.
Production of oil and grease
5
From Japan
On 2009-08-27 21:33:30
I did not expect work efficiency and yield to improve so much with such a spatula.
This review is about item#09156165.