Buy more than* S$200* and get FREE SHIPPING

  • Gomuhera

Gomuhera 6-149-06

5.00 (3)
Item.#
09156165
Mfr.#
6-149-06
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spatula part)
Silicone rubber
AS ONE Part Number
6-149-06
Size
Small
TGK Product Number
125-50-61-34
Material (Handle Part)
ABS
Spatula Dimension (mm)
26
Overall Length (mm)
258
Spatula Width (mm)
26