Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Scraper

Silicone Scraper 5-5003-01

Item.#
09156174
Mfr.#
5-5003-01
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Type
Dredge
Spatula Width (mm)
125
Spatula Dimension (mm)
125
Overall Length (mm)
90
AS ONE Part Number
5-5003-01
Size
Small