Buy more than* S$200* and get FREE SHIPPING

  • Silicone Paddle

Silicone Paddle 5-5003-04

5.00 (2)
Item.#
09156201
Mfr.#
5-5003-04
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Clean spatula
Overall Length (mm)
215
AS ONE Part Number
5-5003-04
Size
Medium
Spatula Width (mm)
125
Spatula Dimension (mm)
125
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the touch, when you cook a custard cream
5
From Japan
On 2017-10-16 14:30:18
Bought cheaper than Kappabashi. Durability is outstanding. There is no mistake because it is the same product as the one that I always use.
This review is about item#9156217.
Used when mixing foodstuff ingredients
5
From Japan
On 2016-06-28 12:33:17
Taking with the tip is integral, so it's easy to use. However, I think that it is safe if it is a material that responds to gold findings for when the tip is peeled off.
This review is about item#09156201.