Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Paddle

Silicone Paddle 5-5003-05

5.00 (2)
Item.#
09156217
Mfr.#
5-5003-05
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Clean spatula
Size
Big
Spatula Width (mm)
130
Spatula Dimension (mm)
130
Overall Length (mm)
386
AS ONE Part Number
5-5003-05
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the touch, when you cook a custard cream
5
From Japan
On 2017-10-16 14:30:18
Bought cheaper than Kappabashi. Durability is outstanding. There is no mistake because it is the same product as the one that I always use.
This review is about item#9156217.
Used when mixing foodstuff ingredients
5
From Japan
On 2016-06-28 12:33:17
Taking with the tip is integral, so it's easy to use. However, I think that it is safe if it is a material that responds to gold findings for when the tip is peeled off.
This review is about item#09156201.