Buy more than* S$200* and get FREE SHIPPING

  • Gas Burner

Gas Burner 6-464-04

4.80 (5)
Item.#
09156235
Mfr.#
6-464-04
Package Qty.
1PC
Ship pack of
1
37.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
11.5
Hose Inside-Diameter (phi mm)
9.5
Type
With 1-fold pipe tap
AS ONE Part Number
6-464-04
Hose Diameter (phi mm)
9.5
Compatible Gas
For former capital city gas
TGK Product Number
995-54-42-03
Gas Type
Town gas (4C, 4B, 4A, 5C, 5B, 5A, 5AN, 6C, 6B, 6A, 7C)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For use in science experiments.
5
From Japan
On 2016-02-23 19:14:45
It is common.
This review is about item#09156262.
Processing of the electrode
5
From Japan
On 2014-08-15 13:08:28
It is a gas burner for LP. In particular, is no problem.
This review is about item#09156244.
To take advantage in the studio to make a production and siphon coffee of the sword for Habaki.
4
From Japan
On 2014-03-14 23:26:48
Because there is no manual, flame adjustment screw on the gas I thought the initial hole clogging is a lock state, It became the ignition impossible. Loosen the lock screw, it could be ignited in the open the gas cock. If the seal or the like indicating screw locking there it seems that it has been found immediately. Line to the paper "gas valve open from Loosen the lock screw", notes at the time of ignition wanted. This type is such a trivial thing because the first time commented.
This review is about item#09156244.
Processing of glass
5
From Japan
On 2013-07-11 21:52:56
The low temperature glass, was valid. The high temperature glass, was impossible. that's all.
This review is about item#09156262.
Heating of the metal
5
From Japan
On 2009-12-23 13:43:13
Ease of use is also well good goods.
This review is about item#09156244.