Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Assembly Spider

Assembly Spider 6-485-01

5.00 (6)
Item.#
09156296
Mfr.#
6-485-01
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Unichrome plating on steel
Diameter (phi mm)
90
Compatible
For the alcohol lamp
AS ONE Part Number
6-485-01
Height (mm)
130
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Use a gas burner auxiliary heat source to place a wire mesh at soldering and use it as a workbench.
5
From Japan
On 2018-05-28 21:30:05
Although it is assembled and has height, it is working stably.
This review is about item#9156305.
brazier
5
From Japan
On 2017-03-11 00:33:38
It is easy to install, it can be assembled quickly, it is used for handy as a gotoku. It is light and easy to handle.
This review is about item#09156296.
Assembling of experimental equipment
5
From Japan
On 2016-01-13 06:43:10
There was a sense of stability.
This review is about item#09156296.
Experiment
5
From Japan
On 2014-07-18 21:01:47
Convenient to carry because it is an assembly formula
This review is about item#09156296.
Essential oil extraction
5
From Japan
On 2014-06-25 04:35:07
The point where the foot can be removed is a very good specification on the surface of the carrying and the joint.
This review is about item#09156296.
Gas table
5
From Japan
On 2009-12-23 13:42:06
It is a good product. Is no problem.
This review is about item#09156305.