Buy more than* S$200* and get FREE SHIPPING

  • Tornado Impeller M Series

Tornado Impeller M Series F-40

5.00 (2)
Item.#
09156427
Mfr.#
F-40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5505-01
Type
Fan
Description
It is the type that is fixed to the shaft tip by Nobuneji.
Vane Diameter (mm)
40
Material
Stainless steel (SUS316)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part for experiment
5
From Japan
On 2014-10-01 11:23:13
Although it did not affect the use, it was judged normally by looking at the screen, but it was subtly different.
This review is about item#09156497.
Stirring operation
5
From Japan
On 2014-05-25 11:51:43
It was easy to remove, and the price was also cheap so I bought it. I think that it is a very convenient item.
This review is about item#09156463.