Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tornado Impeller M Series

Tornado Impeller M Series DF-70

5.00 (2)
Item.#
09156445
Mfr.#
DF-70
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5505-03
Type
Angled fan
Vane Diameter (mm)
70
Material
Stainless steel (SUS316)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part for experiment
5
From Japan
On 2014-10-01 11:23:13
Although it did not affect the use, it was judged normally by looking at the screen, but it was subtly different.
This review is about item#09156497.
Stirring operation
5
From Japan
On 2014-05-25 11:51:43
It was easy to remove, and the price was also cheap so I bought it. I think that it is a very convenient item.
This review is about item#09156463.