Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tornado Impeller M Series

Tornado Impeller M Series FT-75

5.00 (2)
Item.#
09156551
Mfr.#
FT-75
Package Qty.
1PC
Ship pack of
1
78.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5505-14
Type
Flat turbine (boss)
Vane Diameter (mm)
75
Material
Stainless steel (SUS316)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As part of an experimental
5
From Japan
On 2014-10-01 11:23:13
It did not affect the use, but I was usually determine the material seen on the screen, was slightly different.
This review is about item#09156497.
Stirring work
5
From Japan
On 2014-05-25 11:51:43
Easily removable, I bought because the cheaper price. I think that it is a very useful commodity.
This review is about item#09156463.