Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mixing Shaft

Mixing Shaft 1-5506-02

5.00 (1)
Item.#
09156621
Mfr.#
1-5506-02
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
8
Length (mm)
500
Accessories
With fixed knob screw
AS ONE Part Number
1-5506-02
Material
Stainless (SUS316)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agitation of resin
5
From Japan
On 2016-11-30 17:54:42
I purchased the shaft that I used before because it got scratched and I could no longer hold on the stirrer. We responded promptly and sent packaging without problem.
This review is about item#9156612.