Buy more than* S$200* and get FREE SHIPPING

  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha

Rain Alpha #3760

3.67 (3)
Item.#
09156761
Mfr.#
#3760
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
71.25 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Color
Navy
Hood High (cm)
38
Total Length (cm)
Pants: 106
Material (surface)
190T nylon taffeta (PVC laminate)
Material (reverse side)
Polyester , Mesh
Sleeve Length (cm)
60
Shoulder Width (cm)
52
Inseam (cm)
70.5
Size
M
Knee Width (cm)
27
Crutch Width (cm)
35
Rise (cm)
33
Appliable Chest Measurement (cm)
84 - 92
Coat Length (cm)
72
Sleeve Length (cm)
86
Adjustable Waist Circumference (cm)
72 - 80
Compatible Height (cm)
160 - 170
Cuff Width (cm)
23
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Paving work
1
From Japan
On 2012-11-17 15:21:20
Rain has blotted on the second use, it is a feeling I want to claim the spray price I bought a waterproof spray. I will definitely not buy anything from this maker anywhere I sell it.
This review is about item#09156777.
Outdoor operation of rainy weather
5
From Japan
On 2011-11-23 23:52:41
It is secure and makes you feel secure.
This review is about item#09156777.
For working around the rainy day.
5
From Japan
On 2010-12-15 09:00:23
It seems that it seems that water does not bleed. I think it would be nice to have colors that are not too flashy. When it is rainy day it is dim, and there are many cars in the premises so it is likely to be overlooked because its presence is difficult to understand. Everyone in the factory can make it all together in different colors.
This review is about item#09157005.