Buy more than* S$200* and get FREE SHIPPING

  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha

Rain Alpha #3760

3.67 (3)
Item.#
09156786
Mfr.#
#3760
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Adjustable Waist Circumference (cm)
86 - 96
Compatible Height (cm)
175 - 185
Cuff Width (cm)
24
Knee Width (cm)
28.5
Crutch Width (cm)
37.75
Rise (cm)
35
Appliable Chest Measurement (cm)
96 - 104
Coat Length (cm)
78
Sleeve Length (cm)
91
Sleeve Length (cm)
63
Shoulder Width (cm)
56
Inseam (cm)
73.5
Size
LL
Color
Navy
Hood High (cm)
38
Total Length (cm)
Pants: 111
Material (surface)
190T nylon taffeta (PVC laminate)
Material (reverse side)
Polyester , Mesh
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Paving work
1
From Japan
On 2012-11-17 15:21:20
Rain has blotted on the second use, it is a feeling I want to claim the spray price I bought a waterproof spray. I will definitely not buy anything from this maker anywhere I sell it.
This review is about item#09156777.
Outdoor operation of rainy weather
5
From Japan
On 2011-11-23 23:52:41
It is secure and makes you feel secure.
This review is about item#09156777.
For working around the rainy day.
5
From Japan
On 2010-12-15 09:00:23
It seems that it seems that water does not bleed. I think it would be nice to have colors that are not too flashy. When it is rainy day it is dim, and there are many cars in the premises so it is likely to be overlooked because its presence is difficult to understand. Everyone in the factory can make it all together in different colors.
This review is about item#09157005.