Buy more than* S$200* and get FREE SHIPPING

  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha
  • Rain Alpha

Rain Alpha #3760

3.67 (3)
Item.#
09156987
Mfr.#
#3760
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
70.77 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Sleeve Length (cm)
61
Shoulder Width (cm)
54
Inseam (cm)
71.5
Size
L
Color
Dark Gray
Hood High (cm)
38
Total Length (cm)
Pants: 108
Material (surface)
190T nylon taffeta (PVC laminate)
Material (reverse side)
Polyester , Mesh
Sleeve Length (cm)
88
Adjustable Waist Circumference (cm)
78 - 88
Compatible Height (cm)
170 - 180
Cuff Width (cm)
23
Knee Width (cm)
27.5
Crutch Width (cm)
36
Rise (cm)
34
Appliable Chest Measurement (cm)
90 - 98
Coat Length (cm)
75
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Pavement construction
1
From Japan
On 2012-11-17 15:21:20
Rain in use the second time is I have a stain, I bought a waterproof spray Is the frame of mind that you want to claim the spray price. And no matter sold at where things of this manufacturer future Absolutely not buy.
This review is about item#09156777.
Outdoor work of rainy weather
5
From Japan
On 2011-11-23 23:52:41
There is a sense of security in the firm make.
This review is about item#09156777.
For around the outside of the work on a rainy day.
5
From Japan
On 2010-12-15 09:00:23
Water seems to be may not seem to come bleeding. I think that good and there is not too a little more flashy color. Dim that it a rainy day, is run over is likely to exist it is difficult to understand because the car is often on the premises. Factory to everyone can be in all together in different colors.
This review is about item#09157005.