Buy more than* S$200* and get FREE SHIPPING

  • Rain Overalls
  • Rain Overalls
  • Rain Overalls
  • Rain Overalls
  • Rain Overalls

Rain Overalls #3291

4.12 (8)
Item.#
09157032
Mfr.#
#3291
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Material (reverse side)
Polyester mesh
Adjustable Waist Circumference (cm)
72 - 80
Material (surface)
190T polyester taffeta (PVC lamination)
Height (cm)
49
Type
No name insertion , no hemming
Size
M
Color
Navy
Water Pressure Resistance (mmH2O)
10000
Hood Width (cm)
30
Compatible Height (cm)
160 - 170
Shoulder Width (cm)
52.5
Inseam (cm)
69
Catch-Phrase
Water resistant overalls
Appliable Chest Measurement (cm)
84 - 92
Dimension (cm)
(Sleeve length) 59.75, (back length) 49, (total length) 149, (hem width) 23, (hook depth) 32
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
When working outdoors rainy weather
4
From Japan
On 2017-07-30 23:01:08
The fabric is solid and highly waterproof. It is also nice not to get in the way when not in use because it can store the hood. However, because the breathability also falls a bit, the sweat and the inside moisture will eventually end up with a shimmering but it is rain gear that can not be avoided anymore. Since there is no elongation, it is hard to bend and it can not deny the side that is difficult to move. If it is separate upper and lower, rain may leak from the waist when bending, but it is enough that it does not exist.
Livestock sampling
5
From Japan
On 2016-07-12 16:13:28
I am glad that it is not hot because the inside is a mesh.
This review is about item#09157066.
Pesticide spraying
4
From Japan
On 2015-09-18 19:45:37
I use it when spraying pesticides. I wear this tether, I am wearing goggles and masks on it. 176 cm, standard body type LL was exactly right. Although it has only a mesh, it is hard in the midsummer as it was in the sauna condition.
This review is about item#09157057.
Used outside work
3
From Japan
On 2015-01-09 10:09:20
I think that it is even better if there are color variations
This review is about item#09157057.
Measures on rainy days
4
From Japan
On 2014-09-05 08:12:24
Other people pointed out, but it is not suitable for riding a motorcycle. Other than that, I like it both functionally and stylistically.
This review is about item#09157057.
When moving on a motorcycle
3
From Japan
On 2013-10-15 22:29:35
This product is well made and well made. It is not fluffy, not thick, moderate thickness, the back is mesh and easy to remove. Waterproofing is quite good so it will be very good for working outside. However, when used in a motorcycle (125 cc scooter) water will invade from the bottom of the zipper. Structurally, when sitting down due to front bending, dripping drips Since rain invades the crotch, it is not suitable for use as a motorcycle.
This review is about item#09157127.
for work
5
From Japan
On 2011-11-25 12:44:46
It is unexpectedly firm making. The article is not that thin, and this is the best thing. In addition, because it is an tsunagi type, there is no tightening with the rubber of the trousers like an ordinary two piece, so "Mure" will not get wet with your own sweat. When the hood is unnecessary, it can be rolled and stored in the collar part. If this color, dirt is not noticeable and warm, so you can use it as a warm clothes. I personally think that it is cuckoo.
This review is about item#09157032.
In the shipping industry
5
From Japan
On 2011-11-19 12:32:46
I think that the size up a notch is better than my size.
This review is about item#09157102.