Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Y Shaped Paint Scraper With A Hammer

Y Shaped Paint Scraper With A Hammer -

3.86 (22)
Item.#
09157172
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Paint coat removal
Weight (g)
150
Width (mm)
70
Materials (Blade)
Iron
Overall Length (mm)
200
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 2
1 star 3
Review Rating: 3.86
22 Customer Reviews
The reviews are automatic translation.
Molding operation of tinplate
1
From Japan
On 2015-11-25 15:27:01
A place hammered with a hammer broke in three shots
This review is about item#09157172.
Waterproofing work
3
From Japan
On 2013-11-19 16:24:38
Since the tip is rounded, it can not be used unless it is sharpened with a sander
This review is about item#09157172.
Keren work etc.
5
From Japan
On 2013-07-18 16:17:23
Since it has a hammer, it is very convenient because it can strike immediately even if a nail etc is out.
This review is about item#09157172.
Before painting work
5
From Japan
On 2013-04-14 18:13:01
If there is a roundness in the hammer part, the pain in the hand at the time of Keren will relax.
This review is about item#09157172.
Exhaust fan maintenance
4
From Japan
On 2013-03-06 15:29:04
I want a hole for mounting a safety wire
This review is about item#09157172.
Paint, floating rust Keren etc.
1
From Japan
On 2013-03-01 11:02:45
The hammer part was immediately removed. The cutting edge is too dull. I did sharpen the first with Thunder because the blading is not even.
This review is about item#09157172.
Keren work
2
From Japan
On 2012-11-30 20:26:31
I tried using it for Ken of a tin roof. It was thicker than I thought, there was no sharpness, somewhat disappointing. In addition, due to the problem of finish of the handle part, due to the weight balance, I thought that it was easy to slide down the inclined roof and was dangerous.
This review is about item#09157172.
Right now I find it useful for slashing after slate painting.
4
From Japan
On 2012-11-14 13:56:25
I am satisfied so far. It is saved because it can easily and precisely divide it by hitting it with a hammer, hitting a part which is difficult to slice off after painting. In addition, MONOTARO is saved because we respond quickly even if we order a small amount. Thank you very much.
This review is about item#09157172.
Removal of welded parts
4
From Japan
On 2012-11-06 22:47:17
Although it is useful in various ways from removal of the glass beat to the peeling work of the welded part, since the part of the wood is weak, it is reinforced with tape etc. I want you to make solid part of the eagle.
This review is about item#09157172.
Ceiling board, to peel off the adhesive after peeling the wall.
5
From Japan
On 2012-01-30 12:31:08
It is a very solid product. It is likely to be a substitute for fleas. I think that you are using a thicker material. It is likely to last long. It is recommended.
This review is about item#09157172.