Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Levels Of Precision Cast Iron

High Levels Of Precision Cast Iron 740B(0.02)

3.00 (1)
Item.#
09157522
Mfr.#
740B(0.02)
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Sensitivity (mm/m)
0.02
Dimension (mm)
100x18x20
Weight (kg)
0.15
Type
740B
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for narrowing out the level
3
From Japan
On 2014-11-26 11:43:33
As it is still a level, I want a mechanism for adjustment. If it can not be adjusted, it has to cope with polishing etc,
This review is about item#09157522.