Buy more than* S$200* and get FREE SHIPPING

  • Steel Straight Edge

Steel Straight Edge 150

5.00 (1)
Item.#
09157547
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
29.62 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Finishing Material
Mild steel / polished finish
Pricision
13
Nominal Dimension (mm)
150
Type
Common type
Dimension (Length L x Width W x Thickness) (mm)
150x25x3
Weight (kg)
0.08
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Distortion of cylinder and head of motorcycle engine
5
From Japan
On 2014-06-03 17:58:21
Although it is inexpensive, since it also comes with a guarantee with a neat manufacturer product, I use it with confidence
This review is about item#09157583.