Buy more than* S$200* and get FREE SHIPPING

  • Steel Straight Edge

Steel Straight Edge 300

5.00 (1)
Item.#
09157574
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
54.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Mild steel / polished finish
Weight (kg)
0.4
Pricision
16
Nominal Dimension (mm)
300
Type
Common type
Dimension (Length L x Width W x Thickness) (mm)
300x35x5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder and distortion of the head of the motorcycle engine
5
From Japan
On 2014-06-03 17:58:21
It is inexpensive and are used with confidence because it also comes with a guarantee in the proper brand item
This review is about item#09157583.