Buy more than* S$200* and get FREE SHIPPING

  • Bevel Shaped Straight Edge

Bevel Shaped Straight Edge 150

5.00 (1)
Item.#
09157601
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Pricision
13 only cutting edge
Nominal Dimension (mm)
150
Type
Bevel shape
Blade Thickness (mm)
1.0
Dimension (Length L x Width W x Thickness) (mm)
150x25x3
Weight (kg)
0.08
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Even though I see the bike and the head distortion of the car.
5
From Japan
On 2009-01-13 23:30:43
I think that the accuracy is good when it is a no brand. I thought it would be nice to be a little more rugged if you want a greed. I should have purchased 45 cm.
This review is about item#09157635.