Buy more than* S$200* and get FREE SHIPPING

  • Bevel Shaped Straight Edge

Bevel Shaped Straight Edge 300

5.00 (1)
Item.#
09157635
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Steel
Pricision
16 only cutting edge
Nominal Dimension (mm)
300
Blade Thickness (mm)
2.0
Dimension (Length L x Width W x Thickness) (mm)
300x35x5
Weight (kg)
0.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Even though I see the bike and the head distortion of the car.
5
From Japan
On 2009-01-13 23:30:43
I think that the accuracy is good when it is a no brand. I thought it would be nice to be a little more rugged if you want a greed. I should have purchased 45 cm.
This review is about item#09157635.