Buy more than* S$200* and get FREE SHIPPING

  • A Type Cutting Nozzle

A Type Cutting Nozzle #1

4.40 (15)
Item.#
09157662
Mfr.#
#1
Package Qty.
1PC
Ship pack of
1
10.46 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Using Blowpipe
A-type cutting instrument
Mounting Screw
W16x20 ridges
Overall Length (mm)
530
Purpose
For cutting work
Gas
Acetylene
Weight (g)
880
Sheet Thickness (mm)
1-10
Nozzle No.
1
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
I can use it normally, there is no problem
5
From Japan
On 2017-05-22 16:00:54
It is cheap because it is a product of monotaro but it can be used without problems. Recently it is almost crater of this monotail.
This review is about item#9157671.
Steel cutting
5
From Japan
On 2016-11-29 22:20:38
The price is affordable and I purchase it every time. I can use it satisfactorily in cutting work.
This review is about item#9157687.
Site work
5
From Japan
On 2016-04-17 19:20:05
I think that it is the same as the item sold at home center (Sima Ho). It can be used normally.
This review is about item#09157671.
Steel cutting
4
From Japan
On 2016-02-09 15:27:04
Whether the price is cheap or not.
This review is about item#09157671.
Dismantling work
5
From Japan
On 2016-01-14 17:52:38
no problem.
This review is about item#09157662.
Blowing operation
5
From Japan
On 2015-05-07 18:18:51
You can work without any discomfort at all. However, there are some about 10% of the high pressure injection section at the tip distorted. I think that it is better to deal with politeness more carefully as it probably thinks that the treatment committee at the time of packing is divided. Because the tip is a delicate part.
This review is about item#09157671.
Used for steel frame rebar processing
5
From Japan
On 2015-03-14 11:46:59
I highly appreciate the points that can be used as they have been used so far.
This review is about item#09157671.
Repair
5
From Japan
On 2014-02-06 18:49:35
I continue to use it. The amount is also cheap and can be used with confidence without problems.
This review is about item#09157671.
It is a cutting machine expendable item.
5
From Japan
On 2013-06-17 17:12:54
It is cheap and saved.
This review is about item#09157671.
Steel cutting, fishing work
5
From Japan
On 2013-03-29 21:57:50
I bought three pairs 1 and 2 for testing as the price is price. The crater made by TANAKA which I have used until now had high pressure passing well, but there was a case that the packing was inadequate and it was necessary to tighten strongly so that the tip of the cutting machine was bent, but here the crater is firmly packing I was glad that I was doing it. There are many obvious defectives such as high pressure does not pass from the beginning of cheap crater, but this crater felt good for both low pressure and high pressure and good durability as well. I am extremely satisfied because the high-pressure street is important for both cutting and flying. And because it is reasonably priced that you can buy three books for two, I will probably go with this crater forever.
This review is about item#09157662.