Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Holder

Welding Holder SH-200

4.06 (63)
Item.#
09157696
Mfr.#
SH-200
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Using Electric Wire
22-38mm2
Operating Rod Diameter (mm)
2.0-5.0
Weight (g)
400
Compatible welding rod (mm)
2-5
Welding Current (A)
200
Length (mm)
220
Customer Reviews
5 star 37
4 star 9
3 star 7
2 star 4
1 star 6
Review Rating: 4.06
63 Customer Reviews
The reviews are automatic translation.
Sepa welding of formwork
5
From Japan
On 2018-06-10 16:11:04
It is cheapest to buy with a monotaro than to buy where. Quality is normal
This review is about item#9157696.
welding
5
From Japan
On 2018-05-06 21:53:44
Because the price is cheap I bought two We are very satisfied with the things we sell in general It is extremely helpful because it is noisy for breakage of the holder at the site
This review is about item#9157696.
welding
4
From Japan
On 2018-04-29 10:23:47
I think that it is a very good product. It is made to make it sharp that it will not beat the competitors' products. What about the wear and tear of the item?
This review is about item#9157696.
welding
5
From Japan
On 2018-03-02 16:44:34
The price is also cheap, and the performance is good. The spring is strong and can be held reliably. Immediate delivery is also grateful. I would like to repeat
This review is about item#6798626.
welding
4
From Japan
On 2017-12-28 14:22:21
Since the hardware that holds down the captier is not cylindrical, it takes time to replace.
This review is about item#6798626.
Machine maintenance
3
From Japan
On 2017-11-28 09:14:14
Will the sticks become unstable due to exhaustion of the vice grasping the welding rods, are not they going to last longer?
This review is about item#6798626.
Arc welding
3
From Japan
On 2017-11-20 15:03:51
Since sludge accumulated in the clip part, the force to grip disappeared, so I replaced it. It was good to buy it cheaply.
This review is about item#6798626.
Welding operation
1
From Japan
On 2017-11-16 20:46:04
It is very hard to use because the entrance is narrow. I bought two but returned one. There is another copper tube for wire connection, but only half (crescent shape) is available. After all the cheap items are different. Returned goods accepted pleasantly. Thank you.
This review is about item#6798626.
Part repair
4
From Japan
On 2017-08-30 07:50:12
It can be used satisfactorily without problems as before replacement.
This review is about item#09157696.
Arc welding
5
From Japan
On 2017-08-29 17:08:25
I was surprised to receive it! It was a proper manufacturer product www If you buy it at discount time, it is more convincing.
This review is about item#9157696.