Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker

Earth Leakage Circuit Breaker EBS32Fb/10A30mA

by LSIS
3.93 (14)
Item.#
09157836
Mfr.#
EBS32Fb/10A30mA
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage AC V
100 - 220
Standard
Japanese PSE standard, IEC60947-2
Rated Breaking Capacity (kA)
AC220V:5 AC100/110V:5
Mounting Screw
Tortoise shell screws (M5)
Number of Poles
2
Weight (kg)
0.33
Overcurrent Tripping Method
Full electromagnetic (ODP)
Protection Feature
Overload / Short circuit protection combination
Rated Sensitivity Current (mA)
30
Rated Insulation Voltage (V)
220
Mounting Method
DIN-Rail adhesive and screws
Operating Time
Within 0.1 second
Rated Current (A)
10
Type
Standard type
Frame (AF)
30
Number of Poles / Element Number
2P2E
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-22 19:00:22
Although it was able to shut off with the test button of earth leakage circuit breaker, in fact it has not been tested since it has leaked electricity, so we do not know the performance yet.
This review is about item#9157827.
Built in control panel
4
From Japan
On 2017-09-18 20:22:37
There is no problem in particular. We would like to be able to add alarm contacts or state contacts as an option. The price is satisfactory.
This review is about item#9157915.
Outdoor motor equipment
4
From Japan
On 2016-06-09 12:58:13
I had misunderstood that "DIN rail is attached" because there was "mounting method: screw and DIN - Rail adhesion". Accessories are terminal screws and long screws for installation (not eye screws) It is only 2 plastic partitions to be attached between adjacent terminals.
This review is about item#09157915.
Electrical construction
5
From Japan
On 2015-12-16 14:58:40
I thought it would be easy to use.
This review is about item#09157863.
For machine power supply in factory
2
From Japan
On 2015-08-05 16:09:15
As for performance, it is not the first time to understand, but when the terminal is tightened the terminal holding bracket becomes oblique, loosens the screw again and tightens it, but it does not get rid of oblique. It looks bad.
This review is about item#09157906.
As wiring equipment of outdoor electrical equipment
5
From Japan
On 2015-07-11 17:05:58
It is low price but quality is good so you can use with confidence
This review is about item#09157872.
Breaker update
5
From Japan
On 2015-07-08 17:24:08
I always use it when there is no manufacturer's designation. Anyway, it is recommended that it be low price. The rated breaking capacity is also large, and it is safe. Although I have used dozens of units so far, there is no problem.
This review is about item#09157985.
As a safety measure inside the control box
4
From Japan
On 2015-03-09 10:56:05
I am thankful that wood screws can be fastened.
This review is about item#09157854.
As an air conditioner power breaker.
4
From Japan
On 2014-04-29 18:27:02
Others are also written, but the matter of the terminal cover. Should not you show separately? I also want to be able to order from the same page. I also want the mounting screw to do the same.
This review is about item#09157994.
Used for motor control
4
From Japan
On 2013-07-26 13:19:17
It is better if a terminal cover is attached.
This review is about item#09157994.