Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker
  • Earth Leakage Circuit Breaker

Earth Leakage Circuit Breaker EBS32Fb/20A30mA

by LSIS
3.83 (12)
Item.#
09157854
Mfr.#
EBS32Fb/20A30mA
Package Qty.
1PC
Ship pack of
1
36.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage AC V
100 - 220
Standard
Japanese PSE standard, IEC60947-2
Number of Poles / Element Number
2P2E
Operating Time
Within 0.1 seconds
Rated Current (A)
20
Type
Standard form
Frame (AF)
30
Protection Feature
Overload / short circuit protection and for load
Rated Sensitivity Current (mA)
30
Rated Insulation Voltage (V)
220
Mounting Method
DIN-Rail adhesive and screws
Rated Breaking Capacity (kA)
AC220V:5 AC100/110V:5
Mounting Screw
Shell screw of a tortoise (M5)
Number of Poles
2
Weight (kg)
0.33
Overcurrent Tripping Method
Perfect electromagnetism type (ODP)
Customer Reviews
5 star 4
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
Outdoor motor equipment
4
From Japan
On 2016-06-09 12:58:13
I was mistaken because there was as: "mounting system screws and DIN-Rail attachment" "marked with DIN rail". Accessories (not the eye screws) long screws for the terminal screw and mounted only two plastic partition to put between the adjacent terminal to it.
This review is about item#09157915.
Electrical construction
5
From Japan
On 2015-12-16 14:58:40
I think easy-to-use.
This review is about item#09157863.
Factory machinery power
2
From Japan
On 2015-08-05 16:09:15
But know not because it is the first time for the performance, the terminal holding bracket at the time of tightening the terminal, will be at an angle, but tighten to straighten loosen the screws again, it does not go away to become obliquely. Appearance is bad.
This review is about item#09157906.
As wiring devices outdoor electrical equipment
5
From Japan
On 2015-07-11 17:05:58
It is low cost, but can be used with confidence because the quality is good
This review is about item#09157872.
Update of the breaker
5
From Japan
On 2015-07-08 17:24:08
When there is no manufacturer's specification is always used to. Best of all, the low price of is recommended. Rated breaking capacity is also large, it is safe. So far we have used several dozen, but there is no problem.
This review is about item#09157985.
As a safety measure in the control box
4
From Japan
On 2015-03-09 10:56:05
Thankfully and so that the can also be fastened with wood screws.
This review is about item#09157854.
As air conditioning of the power supply breaker.
4
From Japan
On 2014-04-29 18:27:02
It is also written other people, but the matter of the terminal cover. It should be referred to a sold separately? Also I want you to be able to order from the same page. Mounting screw want even in the same manner.
This review is about item#09157994.
Use in motor control
4
From Japan
On 2013-07-26 13:19:17
It should be noted that good if with a terminal cover
This review is about item#09157994.
It formed a control circuit into cabinet used as a breaker for protection
2
From Japan
On 2013-07-01 17:54:32
I ordered I think from the photo of the order page is made of LG. It is not in the box with a description of the mystery of Hangururu character Kitara in LG also while I think that Kaa production in South Korea, and out of the box made of LS! (Lol) In the mounting bracket to the float-less relay next to the Omron Ma et al., Is a snap with one-touch of atonement Direct screwing so because it is not attached to the rail Shiteya roux! When I try to screwed to the mounting plate and measure the screw dimension ··· 65 ~ 70L Whether the strike in the "will too long?" Nail? While I think that Somehow it was attached. Functionally while prayer and something that plays a role is, of JIS standard It was to re-recognize the gratitude of.
This review is about item#09157827.
Temporary electrical
3
From Japan
On 2013-02-23 07:09:35
The price is attractive. It survives and there is a breaker for the neutral phase loss protection.
This review is about item#09157915.