Buy more than* S$200* and get FREE SHIPPING

  • No Fuse Breaker
  • No Fuse Breaker
  • No Fuse Breaker
  • No Fuse Breaker
  • No Fuse Breaker

No Fuse Breaker ABS53Fb/40A

by LSIS
4.08 (12)
Item.#
09157933
Mfr.#
ABS53Fb/40A
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Weight (kg)
0.41
Overcurrent Tripping Method
Full electromagnetic (ODP)
Rated Current (A)
40
Number of Poles
3
Type
Standard type
Rated Voltage AC V
460
Rated Insulation Voltage (V)
500
Frame (AF)
50
Mounting Screw
Tortoise shell screws (M5)
Standard
Japanese PSE standard, IEC60947-2
Mounting Method
DIN-Rail adhesive and screws
Rated Breaking Capacity (kA)
AC460V:2.5 AC380V:2.5 AC220V:5 AC100/110V:5